Shop CENTURY
See all product information
Create Account
247 Unit Bearing Motor SMITH UB-16WAT CCWLE 115V 0.80A
- Mfr # U247
- Zoro # G523931215
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWLE
Full Load Amps
0.8 A
Voltage
115V
Motor Bearings
Sleeve
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U247
- Zoro #
- G523931215
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- CCWLE
- Full Load Amps
- 0.8 A
- Voltage
- 115V
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Nameplate RPM
- 1,500 RPM
- Motor Frame Material
- Cast Iron
Description
Century SMITH-UB-16WAT-CCWLE-115V0.80A shaded-pole unit bearing motor, 115 V single-phase, 0.016 kW (1500 RPM) with TEAO totally enclosed air over enclosure and CCW lead end rotation. Cast iron housing, threaded 1/4 in shaft with 0.520 in extension and 20 in length, 0.8 A, 2-boss/OSE 3-hole mounting; UL recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.