Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 HP, 56C Frame, 230-460 Voltage, 3600 Nameplate RPM 10.709 Overall Length

  • Mfr # 00136OT3E56CFL-S

  • Zoro # G103435430


product price: $340.87
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
1
Nameplate RPM
3600
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
1.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00136OT3E56CFL-S
Zoro #
G103435430
UPC #
7909158814794
Country of Origin
Brazil

Dimensions

Overall Length
10.709

Details

HP
1
Nameplate RPM
3600
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
1.51
Frame
56C
Motor Service Factor
1.25
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nominal Efficiency
77
Weight
23
Kw
0.75

Description

MOTOR 1HP 2P 56C WCA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.