Zoro Homepage

100 HP, 404/5TS Frame, 575 Voltage, 3600 Nameplate RPM

  • Mfr # 10036ET3H405TS-W22

  • Zoro # G803435297


product price: $10,681.78
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
100
Nameplate RPM
3600
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036ET3H405TS-W22
Zoro #
G803435297
UPC #
7891327548015
Country of Origin
Brazil

Dimensions

Overall Length
36.732

Details

HP
100
Nameplate RPM
3600
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
88
Frame
404/5TS
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
94.1
Weight
1182
Kw
75

Description

MOTOR 100HP 2P 404/5TS WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.