Shop WEG
Additional $390.00 delivery surcharge applies per item.
See details
See all product information
Create Account
100 HP, 444/5T Frame, 230-460 Voltage, 1200 Nameplate RPM
- Mfr # 10012ET3ERB444T-W22
- Zoro # G403435321
product price:Â
$
13,911.59
/ea
Key Features
HP
100
Nameplate RPM
1,200 RPM
Voltage
230V to 460V
Motor Mounting Type
FOOT
Full Load Amps
121 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012ET3ERB444T-W22
- Zoro #
- G403435321
- UPC #
- 7890355669143
- Country of Origin
- Brazil
- HP
- 100
- Nameplate RPM
- 1,200 RPM
- Voltage
- 230V to 460V
- Motor Mounting Type
- FOOT
- Full Load Amps
- 121 A
- Frame
- 444/5T
- Motor Service Factor
- 1.25
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- CAST IRON
- Nominal Efficiency
- 95
- Weight
- 1859
- Kw
- 75
Dimensions
- Overall Length
- 45.157
Description
MOTOR 100HP 6P 444/5T WFF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.