Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 14058208
- Zoro # G923355420
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Voltage
115/230V AC
Standards
cCSAus, NEMA MG-1, UR
Finish
Painted
Hz
60 Hz
Duty Cycle
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14058208
- Zoro #
- G923355420
- UPC #
- 7909492753544
- Country of Origin
- Mexico
- Voltage
- 115/230V AC
- Standards
- cCSAus, NEMA MG-1, UR
- Finish
- Painted
- Hz
- 60 Hz
- Duty Cycle
- Continuous
- Max. Ambient Temp.
- 40 Degrees C
- Full Load Amps
- 19.9/9.96 A
- Nominal Efficiency
- 77 %
- HP
- 2 hp
- Capacitor Required
- Capacitor Included
- Motor Application
- Agriculture
- Motor Design
- Capacitor-Start/Run
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- No. of Speeds
- 1
- Phase
- Single
- Weight
- 83.5 lb
- Frame
- 182-4T
- Usable @ 208V
- Not Usable at 208V
- Item
- Farm Duty Motor
- Bearing Protection
- V-Ring
- Nameplate RPM
- 1,770 RPM
- Motor Sub Application
- General Purpose
Dimensions
- Wire Rope Length
- 19 1/16 in
- Shaft Length
- 2 3/4 in
- Length Less Shaft
- 16 5/16 in
- Shaft Dia.
- 1 1/8 in
- Overall Length
- 19 1/16 in
- Length
- 19 1/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 19.9/9.96 A, 182-4T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.