1PH Farm Duty Motor

  • Mfr # 14229634
  • Zoro # G623355317
product price: 
$
1,103.99
/ea
Free Shipping & Returns

Key Features

Duty Cycle
Continuous
Capacitor Required
Capacitor Included
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
13.8 A
Finish
Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14229634
Zoro #
G623355317
UPC #
7909323431474
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/4 in
Wire Rope Length
17 1/4 in
Length Less Shaft
14 1/2 in
Shaft Dia.
1 1/8 in
Overall Length
17 1/4 in
Length
17 1/4 in

Details

Duty Cycle
Continuous
Capacitor Required
Capacitor Included
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
13.8 A
Finish
Painted
Weight
106 lb
Hz
60 Hz
No. of Speeds
1
Frame
182-4T
Motor Sub Application
General Purpose
Bearing Protection
V-Ring
Motor Application
Agriculture
HP
3 hp
Usable @ 208V
Not Usable at 208V
Phase
Single
Nameplate RPM
1,745 RPM
Voltage
230V AC
Nominal Efficiency
77 %
Max. Ambient Temp.
40 Degrees C
Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Standards
cCSAus, NEMA MG-1, UR

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 13.8 A, 182-4T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron

Ratings & reviews