1PH Farm Duty Motor

  • Mfr # 14796859
  • Zoro # G923359657
product price: 
$
605.99
/ea
Free Shipping & Returns

Key Features

Standards
cCSAus, NEMA MG-1, UR
Motor Design
Capacitor-Start/Run
Hz
60 Hz
Nominal Efficiency
77 %
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14796859
Zoro #
G923359657
UPC #
7909712133194
Country of Origin
Mexico

Dimensions

Wire Rope Length
15 1/8 in
Shaft Length
1 7/8 in
Length Less Shaft
13 1/4 in
Shaft Dia.
5/8 in
Overall Length
15 1/8 in
Length
15 1/8 in

Details

Standards
cCSAus, NEMA MG-1, UR
Motor Design
Capacitor-Start/Run
HP
1 1/2 hp
Hz
60 Hz
Nominal Efficiency
77 %
Phase
Single
Voltage
115/230V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
15/7.48 A
Weight
48.4 lb
Usable @ 208V
Not Usable at 208V
Motor Sub Application
General Purpose
Duty Cycle
Continuous
Finish
Painted
Max. Ambient Temp.
40 Degrees C
Motor Application
Agriculture
Capacitor Required
Capacitor Included
Bearing Protection
V-Ring
Item
Farm Duty Motor
Frame
56H
No. of Speeds
1
Nameplate RPM
1,745 RPM

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15/7.48 A, 56H Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & reviews