Shop WEG
See all product information
Create Account
TEAO 1PH Grain Dryer Motor
- Mfr # 14862262
- Zoro # G123359624
product price:Â
$
1,635.99
/ea
Free Shipping & Returns
Key Features
Frame
182-4TZ
Shaft Length
3 1/2 in
Finish
Painted
Length Less Shaft
14 3/4 in
HP
7 1/2 to 10 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14862262
- Zoro #
- G123359624
- UPC #
- 7909323258675
- Country of Origin
- Mexico
- Frame
- 182-4TZ
- Finish
- Painted
- HP
- 7 1/2 to 10 hp
- Item
- Farm Duty Motor
- No. of Speeds
- 1
- Hz
- 60 Hz
- Usable @ 208V
- Not Usable at 208V
- Voltage
- 230V AC
- Weight
- 99.2 lb
- Bearing Protection
- V-Ring
- Conduit Box Position
- F3
- Full Load Amps
- 30 A, 39.5 A
- Motor Service Factor
- 1
- Standards
- cCSAus, NEMA MG-1, UR
- Phase
- Single
- Motor Sub Application
- Crop Dryer
- Motor Design
- Capacitor-Start/Run
- Nameplate RPM
- 3,490 RPM
- Motor Application
- Agriculture
- Duty Cycle
- Continuous
- Max. Ambient Temp.
- 40 Degrees C
Dimensions
- Shaft Length
- 3 1/2 in
- Length Less Shaft
- 14 3/4 in
- Shaft Dia.
- 1 1/8 in
- Wire Rope Length
- 18 1/4 in
- Body Dia.
- 8.557 in
- Overall Length
- 18 1/4 in
- Length
- 18 1/4 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 to 10 hp HP, Nameplate RPM 3,490 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30 A, 39.5 A, 182-4TZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.