Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 14807316
- Zoro # G623361677
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Usable @ 208V
Not Usable at 208V
Bearing Protection
V-Ring
Standards
cCSAus, NEMA MG-1, UR
Wire Rope Length
15 7/8 in
Motor Application
Agriculture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14807316
- Zoro #
- G623361677
- UPC #
- 7909712133187
- Country of Origin
- Mexico
- Usable @ 208V
- Not Usable at 208V
- Bearing Protection
- V-Ring
- Standards
- cCSAus, NEMA MG-1, UR
- Item
- Farm Duty Motor
- Motor Application
- Agriculture
- Motor Design
- Capacitor-Start/Run
- Nominal Efficiency
- 78.5 %
- Weight
- 53.8 lb
- Capacitor Required
- Capacitor Included
- Nameplate RPM
- 1,745 RPM
- Frame
- 56H
- No. of Speeds
- 1
- Max. Ambient Temp.
- 40 Degrees C
- Voltage
- 115/230V AC
- Finish
- Painted
- Hz
- 60 Hz
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Phase
- Single
- HP
- 2 hp
- Full Load Amps
- 20/10 A
- Duty Cycle
- Continuous
- Motor Sub Application
- General Purpose
Dimensions
- Wire Rope Length
- 15 7/8 in
- Shaft Dia.
- 5/8 in
- Body Dia.
- 6.724 in
- Length Less Shaft
- 14 in
- Shaft Length
- 1 7/8 in
- Overall Length
- 15 7/8 in
- Length
- 15 7/8 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 20/10 A, 56H Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.