2 HP, 143/5TC Frame, 230-460 Voltage, 1800 Nameplate RPM 14.678 Overall Length

  • Mfr # 00218NT3FVD145TC-W22

  • Zoro # G503435511


product price:  $878.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2.65
Frame
143/5TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00218NT3FVD145TC-W22
Zoro #
G503435511
UPC #
7909158713882
Country of Origin
Brazil

Dimensions

Overall Length
14.678

Details

HP
2
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2.65
Frame
143/5TC
Motor Service Factor
1
Motor Enclosure Design
TENV
Motor Frame Material
CAST IRON
Nominal Efficiency
86.5
Weight
62
Kw
1.5

Description

MOTOR 2HP 4P 143/5TC WFF2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.