200 HP, 445/7T Frame, 575 Voltage, 1800 Nameplate RPM 48.701 Overall Length

  • Mfr # 20018ET3H447T-W22

  • Zoro # G203435279


product price:  $18,777.22
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
200
Nameplate RPM
1800
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
184
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20018ET3H447T-W22
Zoro #
G203435279
UPC #
7890355670972
Country of Origin
Brazil

Dimensions

Overall Length
48.701

Details

HP
200
Nameplate RPM
1800
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
184
Frame
445/7T
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
96.2
Weight
2477
Kw
150

Description

MOTOR 200HP 4P 445/7T WFF2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.