250 HP, 447/9T Frame, 460 Voltage, 1200 Nameplate RPM

  • Mfr # 25012ET3GRB449T-W22

  • Zoro # G703435229


product price: $31,643.95
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
250
Nameplate RPM
1200
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25012ET3GRB449T-W22
Zoro #
G703435229
UPC #
7894171931620
Country of Origin
Brazil

Dimensions

Overall Length
56.338

Details

HP
250
Nameplate RPM
1200
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
292
Frame
447/9T
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
95.8
Weight
3224
Kw
185

Description

MOTOR 250HP 6P 447/9T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.