3-Phase Cooling Tower Motor, 10 HP, 254/6T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM

  • Mfr # 01012ET3ECT256TF1-W2

  • Zoro # G4479535


product price:  $2,512.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
1,175
Frame
254/6T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01012ET3ECT256TF1-W2
Zoro #
G4479535
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
20 15/16 in
Overall Length
24 15/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Body Dia.
12 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
1,175
Frame
254/6T
Motor Shaft Rotation
CW/CCW
Full Load Amps
26.6/13.3 A
Voltage
230/460V AC
Nominal Efficiency
91 %
Conduit Box Position
F1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Ins. Class
F
Motor Mounting Position
All Angle
Finish
Painted
RPM Range
1,101-1,200
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Motor Mounting Type
Rigid Base
Motor Service Factor
1.25
Green Certification or Other Recognition
NEMA Premium Rated
Ambient Temperature
40 Degrees C
CC Number
CC029A
Motor Bearings
Ball
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
3 yr
Hz
60 Hz
Motor Application
Cooling Tower
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Includes
Space Heater
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Usable @ 208V
Yes
Service Factor @ 50Hz
1.25
Full Load Amps @ 50Hz
14.4 A, 14.8 A, 15.4/15.4 A
Removable Base
Yes
Usable @ 200V
No
Features
Durable synthetic enamel alkyd resin paint resists corrosion, Motors are suitable for operation in 100% humidity and corrosive environments
Weight
294 lb
Duty Cycle
Continuous
Output Watts
7500 W
HP @ 50Hz
10
RPM @ 50Hz
970
Conduit Box Location
Exterior
Voltage @ 50Hz
380/380V AC, 400V AC, 415V AC
Inverter Rated
Yes

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 10 hp HP, 1,175 RPM Nameplate RPM, 254-6T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 26.6/13.3 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 20 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.