Three-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1765 rpm Nameplate RPM

  • Mfr # .5018OT3E56-S

  • Zoro # G7745355


product price: $263.44
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1765 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.90-1.72/0.861 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.5018OT3E56-S
Zoro #
G7745355
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
8 13/16 in
Overall Length
10 11/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1/2
Nameplate RPM
1765 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.90-1.72/0.861 A
Frame
56
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
78.2 %
Standards
CSA, UL
CC Number
CC029A
Inverter Rated
Yes
Motor Thermal Protection
None
Includes
Conduit Box
Green Certification or Other Recognition
NEMA Premium(R) Rated
Voltage @ 50Hz
190/380, 220/415
Usable @ 200V
No
Duty Cycle
Continuous
Weight
20.6 lb
Usable @ 208V
Yes
Service Factor @ 50Hz
1.25
HP @ 50Hz
1/2 hp
RPM @ 50Hz
1450/1455 rpm
Full Load Amps @ 50Hz
1.79/0.948, 1.89/0.943 A

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/2 HP, Nameplate RPM 1765 rpm, Frame 56, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.90-1.72/0.861 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 78.2 Percent, Continuous Duty, 1701-1800, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.