Weg
3-Phase General Purpose Motor, 15 HP, 254/6TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
- Zoro #: G3474637
- Mfr #: 01518OT3E254TC-S
Hover or click to zoom Tap to zoom
Key Features
- Item: General Purpose Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Rigid Base
- HP: 15
- RPM Range: 1,701-1,800
- Voltage: 230/460V AC
- Frame: 254/6TC
- Motor Thermal Protection: None
$1,280.19
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,280.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Weg #01518OT3E254TC-S Specifications
- Zoro #: G3474637
- Mfr #: 01518OT3E254TC-S
- Item: General Purpose Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Rigid Base
- HP: 15
- RPM Range: 1,701-1,800
- Voltage: 230/460V AC
- Frame: 254/6TC
- Motor Thermal Protection: None
- Motor Service Factor: 1.15
- Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
- Motor Application: General Application
- Motor Design: 3-Phase
- Nameplate RPM: 1,775
- Motor Shaft Rotation: CW/CCW
- Motor Frame Material: Steel
- Motor Shaft Design: Keyed
- Standards: CSA (70014057), UL (E104590
- Phase: Three
- Max. Ambient Temp.: 40 Degrees C
- Length Less Shaft: 20 1/2 in
- Duty: Continuous
- Shaft Dia.: 1 5/8 in
- Frame Material: Rolled steel
- Inverter Rated: Yes
- Shaft Length: 4 in
- Hz: 60
- RPM Group: 1701-1800
- Motor Efficiency Group: NEMA Premium Efficient
- Full Load Amps: 37.2/18.6
- Overall Length: 20 1/2 in
- Green Certification or Other Recognition: NEMA Premium Rated
- Green Environmental Attribute: Does not Contain Formaldehyde
- CC Number: CC029A
- No. of Speeds: 1
- Nominal Efficiency: 93 %
- Ins. Class: F
- Motor Bearings: Ball
- Usable @ 208V: Yes
- Voltage @ 50Hz: 190/380V AC, 220/415V AC
- Usable @ 200V: No
- RPM @ 50Hz: 1,470
- Service Factor @ 50Hz: 1.15
- HP @ 50Hz: 15
- NEMA Design: B
- Weight: 203 lb
- Manufacturers Warranty Length: 3 yr
- Full Load Amps @ 50Hz: 40.0/21.2, 43.8/21.9
- Duty Cycle: Continuous
- Country of Origin (subject to change): Multiple
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 37.2/18.6, 254/6TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Inverter Rated Yes, Motor Shaft Design Keyed
Reviews of Weg #01518OT3E254TC-S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM 00512ET3E215T-W22
- WEG WEG - 07512ET3ERB405T-W22, 75 HP, 1200 RPM, TEFC, 404/5T FRAME, 230/460 VOLTS 07512ET3ERB405T-W22
- WEG 3-Phase IEEE 841 Motor, 125 HP, 444/5T Frame, 460V AC Voltage, 1,800 Nameplate RPM 12518ST3QIERB444T-W2
- WEG 00156OT3E56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 230/460 VOLTS 00156OT3E56-S
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM 13984023
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM 00536OT3E182T-S
- WEG 00336ES1E182T-W22, 3 HP, 3600 RPM, 182T FRAME, 208-230/460 VOLTS 00336ES1E182T-W22
- WEG Weg Model # 01509Et3E286T-W22, 15 HP, 900 Nameplate RPM 01509ET3E286T-W22
- WEG 7 1/2 Hp 215T Frame Motor 1-Phase Motor 00718ES1DFD215T
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM41906T, 20HP, 3520RPM, 3PH, 60HZ, 256TC, 3940M, TEFC, F CEWDM41906T
- U.S. MOTORS Motor, 30HP, 3560/2950rpm, 286TSC, 60/50Hz, 2 HD30P1ESC
- Weg 3-Phase AC Motors