Three-Phase Metric Motor, 150 HP, 315S/M Frame, 460V AC Voltage, 3585 rpm Nameplate RPM

  • Mfr # 11036ET3Y315S/M-W22

  • Zoro # G9833293


product price:  $18,706.02
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
150
Nameplate RPM
3585 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
163.0 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11036ET3Y315S/M-W22
Zoro #
G9833293
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
1,104 mm
Overall Length
1,244 mm
Shaft Dia.
65 mm
Shaft Length
140 mm
Manufacturers Warranty Length
3 yr

Details

Item
Metric Motor
HP
150
Nameplate RPM
3585 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
163.0 A
Frame
315S/M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Service Factor @ 50Hz
1
Weight
2,309 lb
Usable @ 208V
No
RPM @ 50Hz
2980/2980/2980 rpm
Full Load Amps @ 50Hz
181, 186, 193 A
NEMA Design
N
Voltage @ 50Hz
380, 400, 415
Usable @ 200V
No
Duty Cycle
Continuous
HP @ 50Hz
150
Kw
110.0

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, 110.0 kW, Nameplate RPM 3585 rpm, Frame 315S/M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 163.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.