Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 7-1/2 HP

  • Mfr # 00736ET3E184JM-W22

  • Zoro # G7598416


product price: $1,168.57
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
7 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,485
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00736ET3E184JM-W22
Zoro #
G7598416
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
13 1/8 in
Overall Length
17 3/8 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Body Dia.
9.4 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
3 yr
Height
9 3/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
7 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,485
Voltage
208-230/460V AC
Frame
182/4JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Inverter Rated
Yes
Motor Frame Material
Cast Iron
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Application
Pump
Full Load Amps
19.4-17.5/8.7
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Shaft Design
JM Threaded
Nominal Efficiency
89.5 %
Motor Efficiency Group
NEMA Premium Efficient
Phase
Three
Ins. Class
F
Includes
Base
Motor Thermal Protection
None
Frame Material
Cast Iron
CC Number
CC029A
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
No. of Speeds
1
Conduit Box Location
Exterior
HP @ 50Hz
5 1/2, 7 1/2
Inverter Rating
1000:1
Weight
99 lb
Conduit Box Position
F1
RPM @ 50Hz
2,910
Service Factor @ 50Hz
1
Motor Mounting Position
Horizontal
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
Yes
Full Load Amps @ 50Hz
19.4-17.5/8.7
Voltage @ 50Hz
380/400/415
Shaft Material
Carbon Steel
Regreasable Bearings
Permanently Lubricated Bearings

Description

Close-Coupled Pump Motor, Body Dia. 9.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182/4JM, Hz 60 Hz, Full Load Amps 19.4-17.5/8.7, Full Load Amps @ 50Hz 19.4-17.5/8.7, Height 9 3/8 in, HP 7 1/2, HP @ 50Hz 5 1/2, 7 1/2, Includes Base, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.