Zoro Homepage

Cooling Tower Motor

  • Mfr # 02589EP3QCT286V

  • Zoro # G0120843


product price: $4,399.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Voltage
460
Voltage Compatibility
208-230/460, 460
Includes
Space Heater
Motor Application
Cooling Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02589EP3QCT286V
Zoro #
G0120843
UPC #
-
Country of Origin
Brazil

Details

Item
25 Hp, 2 Speed Cooling Tower Motor
Voltage
460
Voltage Compatibility
208-230/460, 460
Includes
Space Heater
Motor Application
Cooling Tower

Description

Cooling Tower Motor, 460V AC Voltage, Three Phase, Rigid Base Motor Mounting Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.