Cooling Tower Motor, Three Phase, 1 1/2 HP, 1,755 Nameplate RPM, 200V AC, 143/5T Frame

  • Mfr # 00158ET3PCT145TF1-W2

  • Zoro # G6788345


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2
Nameplate RPM
1,755
Frame
143/5T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00158ET3PCT145TF1-W2
Zoro #
G6788345
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
11 1/8 in
Overall Length
13 3/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
6 13/16 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2
Nameplate RPM
1,755
Frame
143/5T
Motor Shaft Rotation
CW/CCW
Full Load Amps
4.65 A
Voltage
200V AC
Nominal Efficiency
86.5 %
Conduit Box Position
F1
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Includes
Space Heater
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium Rated
Motor Frame Material
Cast Iron
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Shaft Design
Keyed
RPM Range
1,701-1,800
Motor Mounting Position
All Angle
Ins. Class
F
Motor Thermal Protection
None
Finish
Painted
Ambient Temperature
40 Degrees C
Frame Material
Cast Iron
Warranty
3 yr
Motor Application
Cooling Tower
Hz
60 Hz
Motor Service Factor
1.25
Duty
Continuous
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Usable @ 200V
Yes
Weight
52.8 lb
Conduit Box Location
Exterior
Inverter Rated
Yes
No. of Speeds
1
Features
Durable synthetic enamel alkyd resin paint resists corrosion, Motors are suitable for operation in 100% humidity and corrosive environments
Usable @ 208V
No
Max. Ambient Temp.
40 Degrees C
Output Watts
1100 W
Removable Base
Yes
Duty Cycle
Continuous

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 1 1/2 hp HP, 1,755 RPM Nameplate RPM, 143-5T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 4.7 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Length Less Shaft 11 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.