Cooling Tower Motor, Three Phase, 10 HP, 1,175 Nameplate RPM, 200V AC, 254/6T Frame

  • Mfr # 01012ET3PCT256T-W22

  • Zoro # G9809405


product price:  $2,460.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
1,175
Frame
254/6T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01012ET3PCT256T-W22
Zoro #
G9809405
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
4 in
Shaft Dia.
1 5/8 in
Overall Length
24 15/16 in
Length Less Shaft
20 15/16 in
Body Dia.
12 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
1,175
Frame
254/6T
Motor Shaft Rotation
CW/CCW
Full Load Amps
30.6 A
Voltage
200V AC
Nominal Efficiency
91 %
Conduit Box Position
F2
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Motor Application
Cooling Tower
CC Number
CC029A
Hz
60 Hz
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Frame Material
Cast Iron
Ambient Temperature
40 Degrees C
Motor Mounting Position
All Angle
Includes
Space Heater
Motor Service Factor
1.25
Motor Shaft Design
Keyed
Warranty
3 yr
Motor Thermal Protection
None
RPM Range
1,101-1,200
Duty
Continuous
Ins. Class
F
Motor Efficiency Group
NEMA Premium Efficient
Finish
Painted
Motor Mounting Type
Rigid Base
Green Certification or Other Recognition
NEMA Premium(R) Rated
Output Watts
7500 W
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Removable Base
Yes
Usable @ 200V
Yes
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Usable @ 208V
No
Conduit Box Location
Exterior
No. of Speeds
1
Weight
294 lb

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 10 hp HP, 1,175 RPM Nameplate RPM, 254-6T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 30.6 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 20 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.