Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 200V AC, 254/6T Frame

  • Mfr # 02018ET3PCT256T-W22

  • Zoro # G9809344


product price:  $2,279.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
20
Nameplate RPM
1,765
Frame
254/6T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02018ET3PCT256T-W22
Zoro #
G9809344
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 15/16 in
Shaft Length
4 in
Length Less Shaft
20 15/16 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
12 1/2 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
20
Nameplate RPM
1,765
Frame
254/6T
Motor Shaft Rotation
CW/CCW
Full Load Amps
55.4 A
Voltage
200V AC
Nominal Efficiency
93 %
Conduit Box Position
F2
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Hz
60 Hz
Motor Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Finish
Painted
Frame Material
Cast Iron
Motor Shaft Design
Keyed
Motor Service Factor
1.25
Includes
Space Heater
Duty
Continuous
Motor Mounting Type
Rigid Base
Motor Application
Cooling Tower
Ambient Temperature
40 Degrees C
CC Number
CC029A
Motor Bearings
Ball
Ins. Class
F
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Mounting Position
All Angle
Warranty
3 yr
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
365 lb
Removable Base
Yes
Conduit Box Location
Exterior
Duty Cycle
Continuous
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Usable @ 200V
Yes
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Output Watts
15000 W
Usable @ 208V
No

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 20 hp HP, 1,765 RPM Nameplate RPM, 254-6T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 55.4 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 20 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.