Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 200V AC, 324T Frame

  • Mfr # 04018ET3PCT324TF1-W2

  • Zoro # G9828296


product price:  $4,276.45
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
40
Nameplate RPM
1,770
Frame
324T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04018ET3PCT324TF1-W2
Zoro #
G9828296
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
24 3/8 in
Shaft Length
5 1/4 in
Overall Length
29 5/8 in
Shaft Dia.
2 1/8 in
Body Dia.
15 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
40
Nameplate RPM
1,770
Frame
324T
Motor Shaft Rotation
CW/CCW
Full Load Amps
108 A
Voltage
200V AC
Nominal Efficiency
94.1 %
Conduit Box Position
F1
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Motor Efficiency Group
NEMA Premium Efficient
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Mounting Position
All Angle
Motor Frame Material
Cast Iron
Includes
Space Heater
RPM Range
1,701-1,800
Duty
Continuous
Motor Shaft Design
Keyed
Frame Material
Cast Iron
Hz
60 Hz
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium Rated
Ins. Class
F
Warranty
3 yr
Finish
Painted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Application
Cooling Tower
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.25
Usable @ 200V
Yes
Output Watts
30000 W
Conduit Box Location
Exterior
Duty Cycle
Continuous
Weight
563 lb
Max. Ambient Temp.
40 Degrees C
Removable Base
Yes
No. of Speeds
1
Inverter Rated
Yes
Usable @ 208V
No
Features
Durable synthetic enamel alkyd resin paint resists corrosion, Motors are suitable for operation in 100% humidity and corrosive environments

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 40 hp HP, 1,770 RPM Nameplate RPM, 324T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 108.0 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 1/8 in, Shaft Length 5 1/4 in, Length Less Shaft 24 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.