Cooling Tower Motor, Three Phase, 60 HP, 1,185 Nameplate RPM, 230/460V AC, 404/5T Frame

  • Mfr # 06012ET3ECT404T-W22

  • Zoro # G9809195


product price:  $10,556.29
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
60
Nameplate RPM
1,185
Frame
404/5T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06012ET3ECT404T-W22
Zoro #
G9809195
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
32 1/2 in
Overall Length
39 3/4 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Manufacturers Warranty Length
3 yr
Body Dia.
19 1/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
60
Nameplate RPM
1,185
Frame
404/5T
Motor Shaft Rotation
CW/CCW
Full Load Amps
139/69.5 A
Voltage
230/460V AC
Nominal Efficiency
94.5 %
Conduit Box Position
F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Finish
Painted
Motor Efficiency Group
NEMA Premium Efficient
Motor Service Factor
1.25
CC Number
CC029A
Motor Application
Cooling Tower
Ambient Temperature
40 Degrees C
Motor Shaft Design
Keyed
RPM Range
1,101-1,200
Includes
Space Heater
Warranty
3 yr
Hz
60 Hz
Motor Mounting Position
All Angle
Motor Bearings
Ball
Frame Material
Cast Iron
Ins. Class
F
Motor Mounting Type
Rigid Base
Motor Frame Material
Cast Iron
Duty
Continuous
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Service Factor @ 50Hz
1
Conduit Box Location
Exterior
No. of Speeds
1
Full Load Amps @ 50Hz
64.8 A, 66.5 A, 69.3 A, 78.3 A, 80.3 A, 85.1 A
Max. Ambient Temp.
40 Degrees C
Removable Base
Yes
Duty Cycle
Continuous
HP @ 50Hz
60
Output Watts
45000 W
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
Usable @ 200V
No
Features
Durable synthetic enamel alkyd resin paint resists corrosion
RPM @ 50Hz
980
Usable @ 208V
Yes
Weight
1,167 lb

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 60 hp HP, 1,185 RPM Nameplate RPM, 404-5T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 139.0/69.5 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 7/8 in, Shaft Length 7 1/4 in, Length Less Shaft 32 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.