Zoro Homepage

DC Permanent Magnet Motor, 2 HP

  • Mfr # MT-090

  • Zoro # G915078955


product price: $1,562.00
/ea
Free Shipping & Returns

Key Features

HP
2
Voltage
180V DC
Nameplate RPM
2,500
Shaft Dia.
5/8 in
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-090
Zoro #
G915078955
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Stud Size
3/8"-16
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
16 11/16 in

Details

Item
DC Permanent Magnet Motor
HP
2
Voltage
180V DC
Nameplate RPM
2,500
Frame
56C
RPM Range
1,801-3,000
Duty Cycle
Continuous
Motor Application
General Purpose
Removable Base
Yes
Motor Design
Permanent Magnet DC
Motor Shaft Design
Keyed
Motor Bearings
Ball
Voltage Compatibility
180V DC
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Standards
CE, CSA, UL
Motor Frame Material
Steel
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Stud Quantity
4
Motor Mounting Type
Rigid Base
Brush Type
Replaceable Brushes
Extended Thru-Bolts
Yes
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Service Factor
1

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 2 HP, Nameplate RPM 2,500, Voltage 180V DC, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.