Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18137923
  • Zoro # G723356689
product price: 
$
1,937.99
/ea
Free Shipping & Returns

Key Features

Usable @ 208V
Not Usable at 208V
Length Less Shaft
12 in
Phase
Three
Inverter Rated
Inverter Rated
Drain Plugs
(4) Shaft End
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18137923
Zoro #
G723356689
UPC #
7900208583257
Country of Origin
United States
Usable @ 208V
Not Usable at 208V
Phase
Three
Inverter Rated
Inverter Rated
Drain Plugs
(4) Shaft End
Variable Torque Rating
10:1
Frame
56C
Full Load Amps
1.57 A
Conduit Box Location
Exterior
Motor Application
Food Processing
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
77 %
Motor Mounting Type
C-Face, Rigid Base
Motor Design
Three-Phase
No. of Speeds
1
Voltage
230/460V AC
Series
HydroDuty
NEMA Design
B
Item
Encapsulated Stainless Washdown Hydroduty motor
Hz
60 Hz
Duty Cycle
Continuous
Finish
Unfinished
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3,600 RPM
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Standards
NEMA MG-1
Bearing Protection
Shaft Slingers
Usable @ 200V
Not Usable at 200V
HP
1 hp

Dimensions

Length Less Shaft
12 in
Body Dia.
6.98 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in
Overall Length
13 7/8 in
Manufacturers Warranty Length
24 mo
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.57 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews