Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18308294
  • Zoro # G523360299

product price: 
$
2,370.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Series
HydroDuty
Voltage
230/460V AC
Nameplate RPM
3,600 RPM
Usable @ 208V
Not Usable at 208V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18308294
Zoro #
G523360299
UPC #
7900317349249
Country of Origin
United States
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Series
HydroDuty
Voltage
230/460V AC
Nameplate RPM
3,600 RPM
Usable @ 208V
Not Usable at 208V
NEMA Design
B
Finish
Unfinished
Variable Torque Rating
10:1
HP
2 hp
Full Load Amps
2.59 A
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
85.5 %
Item
Encapsulated Stainless Washdown Hydroduty motor
Frame
56C
Conduit Box Location
Exterior
Motor Enclosure Design
Totally Enclosed Fan Cooled
No. of Speeds
1
Bearing Protection
Shaft Slingers
Duty Cycle
Continuous
Motor Design
Three-Phase
Motor Application
Food Processing
Motor Mounting Type
C-Face, Rigid Base
Standards
NEMA MG-1
Usable @ 200V
Not Usable at 200V
Phase
Three
Hz
60 Hz
Drain Plugs
(4) Shaft End
Inverter Rated
Inverter Rated

Dimensions

Length Less Shaft
13 3/4 in
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.98 in
Overall Length
15 5/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
24 mo
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.59 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.