Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18308151
  • Zoro # G323352555

product price: 
$
2,006.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Motor Mounting Type
C-Face, Rigid Base
Motor Enclosure Design
Totally Enclosed Fan Cooled
NEMA Design
B
Shaft Length
1 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18308151
Zoro #
G323352555
UPC #
7900317349218
Country of Origin
United States
Finish
Unfinished
Motor Mounting Type
C-Face, Rigid Base
Motor Enclosure Design
Totally Enclosed Fan Cooled
NEMA Design
B
Duty Cycle
Continuous
No. of Speeds
1
Variable Torque Rating
10:1
Usable @ 200V
Not Usable at 200V
Bearing Protection
Shaft Slingers
Frame
56C
Motor Design
Three-Phase
Series
HydroDuty
Inverter Rated
Inverter Rated
Motor Application
Food Processing
Max. Ambient Temp.
40 Degrees C
Phase
Three
Drain Plugs
(4) Shaft End
Standards
NEMA MG-1
Nameplate RPM
3,600 RPM
Conduit Box Location
Exterior
HP
1 1/2 hp
Hz
60 Hz
Item
Encapsulated Stainless Washdown Hydroduty motor
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Full Load Amps
1.96 A
Nominal Efficiency
84 %
Usable @ 208V
Not Usable at 208V
Voltage
230/460V AC

Dimensions

Shaft Length
1 15/16 in
Length Less Shaft
12 3/4 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.98 in
Overall Length
14 5/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
24 mo
Wire Rope Length
14 5/8 in
Length
14 5/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.96 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.