Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307723
  • Zoro # G423359010

product price: 
$
1,968.99
/ea
Free Shipping & Returns

Key Features

Usable @ 208V
Not Usable at 208V
Nominal Efficiency
85.5 %
Motor Mounting Type
C-Face
Length Less Shaft
13 3/4 in
Max. Ambient Temp.
40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18307723
Zoro #
G423359010
UPC #
7900317301209
Country of Origin
United States
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
85.5 %
Motor Mounting Type
C-Face
Max. Ambient Temp.
40 Degrees C
HP
1 hp
Motor Design
Three-Phase
No. of Speeds
1
Voltage
230/460V AC
Nameplate RPM
1,800 RPM
Frame
143-5TC
Item
Encapsulated Stainless Washdown Hydroduty motor
NEMA Design
B
Finish
Unfinished
Series
HydroDuty
Phase
Three
Conduit Box Location
Exterior
Drain Plugs
(4) Shaft End
Motor Enclosure Design
Totally Enclosed Fan Cooled
Bearing Protection
Shaft Slingers
Motor Application
Food Processing
Full Load Amps
1.55 A
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Variable Torque Rating
10:1
Hz
60 Hz
Standards
NEMA MG-1
Duty Cycle
Continuous
Inverter Rated
Inverter Rated
Usable @ 200V
Not Usable at 200V

Dimensions

Length Less Shaft
13 3/4 in
Body Dia.
6.98 in
Shaft Dia.
7/8 in
Manufacturers Warranty Length
24 mo
Bolt Circle Dia.
5 7/8 in
Shaft Length
2 in
Overall Length
15 11/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.55 A, 143-5TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.