Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307959
  • Zoro # G223361466

product price: 
$
2,013.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
1
Inverter Rated
Inverter Rated
Motor Design
Three-Phase
Motor Application
Food Processing
Length Less Shaft
13 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18307959
Zoro #
G223361466
UPC #
7900317321559
Country of Origin
United States
No. of Speeds
1
Inverter Rated
Inverter Rated
Motor Design
Three-Phase
Motor Application
Food Processing
Nominal Efficiency
86.5 %
Usable @ 200V
Not Usable at 200V
Frame
56C
Bearing Protection
Shaft Slingers
Nameplate RPM
1,800 RPM
Item
Encapsulated Stainless Washdown Hydroduty motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Conduit Box Location
Exterior
Max. Ambient Temp.
40 Degrees C
Voltage
230/460V AC
Phase
Three
Hz
60 Hz
Full Load Amps
2.13 A
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Standards
NEMA MG-1
Usable @ 208V
Not Usable at 208V
Series
HydroDuty
HP
1 1/2 hp
Variable Torque Rating
10:1
NEMA Design
B
Drain Plugs
(4) Shaft End
Duty Cycle
Continuous
Finish
Unfinished
Motor Mounting Type
C-Face

Dimensions

Length Less Shaft
13 3/4 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.98 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
24 mo
Overall Length
15 5/8 in
Shaft Dia.
5/8 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.13 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.