Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307966
  • Zoro # G023353692
product price: 
$
2,374.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
C-Face
Nameplate RPM
1,800 RPM
Full Load Amps
2.94 A
Length Less Shaft
13 3/4 in
Max. Ambient Temp.
40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18307966
Zoro #
G023353692
UPC #
7900317349188
Country of Origin
United States

Dimensions

Length Less Shaft
13 3/4 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
24 mo
Body Dia.
6.98 in
Overall Length
15 5/8 in
Bolt Circle Dia.
5 7/8 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Details

Motor Mounting Type
C-Face
Nameplate RPM
1,800 RPM
Full Load Amps
2.94 A
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
No. of Speeds
1
Standards
NEMA MG-1
Bearing Protection
Shaft Slingers
Phase
Three
Motor Application
Food Processing
Finish
Unfinished
Inverter Rated
Inverter Rated
Duty Cycle
Continuous
Series
HydroDuty
Item
Encapsulated Stainless Washdown Hydroduty motor
Conduit Box Location
Exterior
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Variable Torque Rating
10:1
Voltage
230/460V AC
Motor Design
Three-Phase
Usable @ 200V
Not Usable at 200V
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
86.5 %
Frame
56C
Usable @ 208V
Not Usable at 208V
HP
2 hp
Drain Plugs
(4) Shaft End
Hz
60 Hz

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.94 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews