Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307725
  • Zoro # G523361531
product price: 
$
1,937.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V AC
Phase
Three
Shaft Length
1 15/16 in
Overall Length
15 5/8 in
NEMA Design
B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18307725
Zoro #
G523361531
UPC #
7900317349133
Country of Origin
United States
Voltage
230/460V AC
Phase
Three
Item
Encapsulated Stainless Washdown Hydroduty motor
NEMA Design
B
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Drain Plugs
(4) Shaft End
Conduit Box Location
Exterior
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
C-Face
Frame
56C
Usable @ 208V
Not Usable at 208V
HP
1 hp
Nameplate RPM
1,800 RPM
Variable Torque Rating
10:1
Duty Cycle
Continuous
Series
HydroDuty
Standards
NEMA MG-1
Finish
Unfinished
Full Load Amps
1.55 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Inverter Rated
Inverter Rated
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Motor Design
Three-Phase
Hz
60 Hz
Bearing Protection
Shaft Slingers
Nominal Efficiency
85.5 %
Motor Application
Food Processing

Dimensions

Shaft Length
1 15/16 in
Overall Length
15 5/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
24 mo
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.98 in
Length Less Shaft
13 3/4 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.55 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews