Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307967
  • Zoro # G323357062

product price: 
$
2,397.99
/ea
Free Shipping & Returns

Key Features

Drain Plugs
(4) Shaft End
Full Load Amps
2.94 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Manufacturers Warranty Length
24 mo
Max. Ambient Temp.
40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18307967
Zoro #
G323357062
UPC #
7900317260735
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
24 mo
Shaft Dia.
5/8 in
Length Less Shaft
13 3/4 in
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in
Overall Length
15 5/8 in
Body Dia.
6.98 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Details

Drain Plugs
(4) Shaft End
Full Load Amps
2.94 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Bearing Protection
Shaft Slingers
Usable @ 200V
Not Usable at 200V
Standards
NEMA MG-1
Frame
56C
HP
2 hp
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
86.5 %
Phase
Three
No. of Speeds
1
Item
Encapsulated Stainless Washdown Hydroduty motor
Hz
60 Hz
NEMA Design
B
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Series
HydroDuty
Conduit Box Location
Exterior
Motor Mounting Type
C-Face, Rigid Base
Motor Design
Three-Phase
Motor Application
Food Processing
Variable Torque Rating
10:1
Finish
Unfinished
Nameplate RPM
1,800 RPM
Voltage
230/460V AC
Inverter Rated
Inverter Rated

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.94 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.