Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18137724
  • Zoro # G223357186
product price: 
$
1,959.99
/ea
Free Shipping & Returns

Key Features

Max. Ambient Temp.
40 Degrees C
Inverter Rated
Inverter Rated
Phase
Three
Finish
Unfinished
Hz
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18137724
Zoro #
G223357186
UPC #
7900208596448
Country of Origin
United States
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Inverter Rated
Phase
Three
Finish
Unfinished
Hz
60 Hz
HP
1 hp
Duty Cycle
Continuous
Motor Application
Food Processing
Standards
NEMA MG-1
Series
HydroDuty
Variable Torque Rating
10:1
No. of Speeds
1
Nominal Efficiency
85.5 %
Motor Mounting Type
C-Face, Rigid Base
Bearing Protection
Shaft Slingers
Usable @ 200V
Not Usable at 200V
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
1.55 A
Item
Encapsulated Stainless Washdown Hydroduty motor
Motor Design
Three-Phase
Conduit Box Location
Exterior
Frame
56C
Usable @ 208V
Not Usable at 208V
Drain Plugs
(4) Shaft End
Nameplate RPM
1,800 RPM
NEMA Design
B
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Voltage
230/460V AC

Dimensions

Overall Length
15 5/8 in
Length Less Shaft
13 3/4 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
24 mo
Body Dia.
6.98 in
Shaft Length
1 15/16 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.55 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews