Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18308383
  • Zoro # G423353384

product price: 
$
1,767.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V AC
Shaft Dia.
5/8 in
Usable @ 208V
Not Usable at 208V
Bearing Protection
Shaft Slingers
Motor Mounting Type
C-Face, Rigid Base
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18308383
Zoro #
G423353384
UPC #
7900317349270
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 15/16 in
Shaft Length
1 15/16 in
Body Dia.
6.52 in
Manufacturers Warranty Length
24 mo
Length Less Shaft
11 in
Bolt Circle Dia.
5 7/8 in
Wire Rope Length
12 15/16 in
Length
12 15/16 in

Details

Voltage
230/460V AC
Usable @ 208V
Not Usable at 208V
Bearing Protection
Shaft Slingers
HP
3/4 hp
Motor Mounting Type
C-Face, Rigid Base
Nominal Efficiency
81 %
Series
HydroDuty
Frame
56C
Motor Application
Food Processing
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Finish
Unfinished
Duty Cycle
Continuous
Item
Encapsulated Stainless Washdown Hydroduty motor
Phase
Three
Usable @ 200V
Not Usable at 200V
Motor Enclosure Design
Totally Enclosed Non-Ventilated
No. of Speeds
1
Variable Torque Rating
10:1
Max. Ambient Temp.
40 Degrees C
Motor Design
Three-Phase
Inverter Rated
Inverter Rated
Hz
60 Hz
Drain Plugs
(4) Shaft End
NEMA Design
B
Standards
NEMA MG-1
Full Load Amps
1.12 A
Nameplate RPM
3,600 RPM
Conduit Box Location
Exterior

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.12 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.