Zoro Homepage

Evaporative Cooler Motor, 1 hp; 1/3 hp

  • Mfr # 00182OS1AEC56

  • Zoro # G3733231


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
1, 1/3
Full Load Amps
12.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00182OS1AEC56
Zoro #
G3733231
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 in
Shaft Dia.
5/8 in
Ring Dia.
2 1/2 in
Shaft Length
1 7/8 in
Length Less Shaft
8 13/16 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
6 7/16 in

Details

Item
Evaporative Cooler Motor
Voltage
115V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
1, 1/3
Full Load Amps
12.1 A
Phase
Single
Motor Thermal Protection
Auto
Motor Design
Capacitor-Start/Run
Hz
60 Hz
No. of Speeds
2
Frame
56
Motor Application
HVAC/R
Nameplate RPM
1,725/1,140
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CWSE
Motor Service Factor
1
Ins. Class
B
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Sub Application
Evaporator Cooler
Motor Mounting Type
Ring
Standards
UL Recognized for US and Canada
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ring to Ring Center
8 7/16 in
Nominal Efficiency
70 %
Usable @ 200V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 208V
No
Features
Epoxy Paint Over a Layer of Zinc Phosphate Helps Prevent Corrosion
Output Watts
750 W
Removable Base
Yes
Conduit Box Location
Exterior
Conduit Box Position
F1
Weight
30 lb
Motor Mounting Position
All Angle
Number of Speeds
2

Description

Evaporative Cooler Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp, 1/3 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 12.1 A Full Load Amps, 56 Frame, Output Watts Not Applicable, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.