Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Cooler Motor, 3/4 hp

  • Mfr # .7518OS1DEC56

  • Zoro # G3520011


product price: $290.14
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
3/4
Full Load Amps
5.47 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
.7518OS1DEC56
Zoro #
G3520011
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
9 9/16 in
Shaft Dia.
5/8 in
Length Less Shaft
7 7/8 in
Shaft Length
1 7/8 in
Ring Dia.
2 1/2 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
6 7/16 in

Details

Item
Evaporative Cooler Motor
Voltage
230V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
3/4
Full Load Amps
5.47 A
Phase
Single
Motor Thermal Protection
Auto
Motor Design
Capacitor-Start
Hz
60 Hz
No. of Speeds
1
Frame
56
Motor Application
HVAC/R
Nameplate RPM
1,725
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CWSE
Motor Service Factor
1
Ins. Class
B
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Sub Application
Evaporator Cooler
Motor Mounting Type
Ring
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Standards
UL Recognized for US and Canada
Ring to Ring Center
7 7/16 in
Output Watts
550 W
Conduit Box Position
F1
Weight
19 lb
Duty Cycle
Continuous
Features
Epoxy Paint Over a Layer of Zinc Phosphate Helps Prevent Corrosion
Conduit Box Location
Exterior
Motor Mounting Position
All Angle
Usable @ 200V
No
Usable @ 208V
No
Removable Base
Yes
Nominal Efficiency
59 %
Motor Frame Material
Steel
Number of Speeds
1

Description

Evaporative Cooler Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 5.47 A Full Load Amps, 56 Frame, Output Watts Not Applicable, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.