Zoro Homepage

Flange Kit, 63 Frame, O. D. 3.54 In.

  • Mfr # FLC-IM63DIN-AL

  • Zoro # G6608034


product price: $38.99
/ea

Key Features

Includes
Bolts
Rabbet Dia. (In.)
2.36
Inside Dia. (In.)
2.36 in
Converts From
Non Flanged Motors
Threads (In.)
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC-IM63DIN-AL
Zoro #
G6608034
UPC #
-
Country of Origin
Brazil

Dimensions

Rabbet Dia. (In.)
2.36
Inside Dia. (In.)
2.36 in
Outside Dia. (In.)
3.54 in
Length (In.)
3.54 in
Bolt Thread Size
M5
Overall Diameter
3 1/2 in
Rabbet Diameter
2.36 in
Input IEC Frame Size
63
Output IEC Frame Size
63

Details

Includes
Bolts
Converts From
Non Flanged Motors
Threads (In.)
M5
Function
Converts Non Flanged Motors to Flanged Motors
NEMA/IEC Frame
63
For Use With
63 Aluminum Frame Motors
Converts To
C-Flanged Motors
Item
Flange
Number of Face Holes
4
Application
Converts Non Flanged Motors to Flanged Motors
Number of Flange Holes
4

Description

Flange, Input NEMA Frame Size 63, Output NEMA Frame Size 63, Input IEC Frame Size 63, Rabbet Diameter 2.36 in, Overall Diameter 3 1/2 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M5, Application Converts Non Flanged Motors to Flanged Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.