General Purpose Motor, Three Phase, 20 HP, 3520 rpm Nameplate RPM, 575V AC, 256T Frame

  • Mfr # 02036ET3H256T-W22

  • Zoro # G2718204


product price:  $2,119.98
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
20
Nameplate RPM
3520 rpm
Frame
256T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02036ET3H256T-W22
Zoro #
G2718204
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
4 in
Overall Length
24 15/16 in
Shaft Dia.
1 5/8 in
Length Less Shaft
20 15/16 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
20
Nameplate RPM
3520 rpm
Frame
256T
Motor Shaft Rotation
CW/CCW
Full Load Amps
18.6 A
Voltage
575V AC
Nominal Efficiency
91 %
Voltage Compatibility
575V AC
Standards
CE, CSA, NOM, UL
Phase
Three
Max. Ambient Temp.
40 Degrees C
Motor Application
General Purpose
CC Number
CC029A
RPM Group
3001-3600
Footnotes
21 (See Column EV)
Motor Service Factor
1.25
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Frame Material
Cast Iron
RPM Range
3001-3600
Hz
60 Hz
No. of Speeds
1
Motor Efficiency Group
NEMA Premium Efficient
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Duty
Continuous
Ins. Class
F
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
No
Weight
286 lb

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 3520 rpm, Frame 256T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 18.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 3001-3600, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.