Jet Pump Motor, C-Face

  • Mfr # T1052
  • Zoro # G200905911
product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Height
5 5/8 in
Nameplate RPM
3,450
Weight
18 lb
Voltage
115V AC, 230V AC
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1052
Zoro #
G200905911
UPC #
-
Country of Origin
China
Item
Jet Pump Motor
Nameplate RPM
3,450
Weight
18 lb
Voltage
115V AC, 230V AC
Motor Mounting Position
Vertical
Motor Mounting Type
Face
Motor Shaft Design
Threaded
Standards
CSA Certified
Usable @ 208V
Not Usable at 208V
Motor Service Factor
1.6
HP
1/2
No. of Speeds
1
Motor Design
Capacitor-Start
Ins. Class
B
Duty Cycle
Continuous
Motor Shaft Rotation
CCWSE
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Phase
Single
Motor Enclosure Design
Open Dripproof
Usable @ 200V
Not Usable at 200V
Includes
Sealed Switch
Frame
56J
Motor Bearings
Ball
Motor Thermal Protection
Auto
Full Load Amps
4.3/8.6 A
NEMA Design
None
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Application
Pump
Motor Sub Application
Jet Pump
RPM Range
3,001-3,600
Frame Material
Steel
Number of Wires
9
Motor Enclosure Type
Open Drip Proof
Insulation Class
B
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.6
Shaft Design
Threaded
Full Load Current @ 60 Hz
4.3/8.6 A
Efficiency Rating
Standard Efficiency (IE1)
Product Type
Pump Motor
Sub Application
Jet Pump
Bearing Type
Ball
Application
Pump
Frequency
60 Hz
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Horsepower @ 60 Hz
1/2 hp

Dimensions

Height
5 5/8 in
Shaft Dia.
5/8 in
Length Less Shaft
8 3/4 in
Bolt Circle Dia.
5 7/8 in
Overall Length
11 3/16 in
Shaft Length
2 1/2 in
Body Dia.
5.6 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
5.6 in
Frame Size
56J
Wire Rope Length
11 3/16 in
Length
11 3/16 in

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 4.3/8.6, Height 5 5/8 in, HP 1/2, Includes Sealed Switch, Ins. Class B, Length Less Shaft 8 3/4 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews