Jet Pump Motor, C-Face, 56J

  • Mfr # EE446B
  • Zoro # G3313469
product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 7/8 in
Motor Sub Application
Jet Pump
Motor Frame Material
Stainless Steel
Motor Bearings
Ball
Standards
CSA Certified, UL Recognized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EE446B
Zoro #
G3313469
UPC #
786382050771
Country of Origin
Mexico
Item
Jet Pump Motor
Motor Sub Application
Jet Pump
Motor Frame Material
Stainless Steel
Motor Bearings
Ball
Standards
CSA Certified, UL Recognized
No. of Speeds
1
Duty
Continuous
Motor Thermal Protection
None
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
HP
3/4
Shaft Material
316 Stainless Steel
Voltage
208V AC to 230V AC, 460V AC
Motor Shaft Design
Threaded
Nominal Efficiency
85 %
Motor Enclosure Design
Open Dripproof
Nameplate RPM
3,600
Hz
50/60 Hz
Ins. Class
B
Motor Application
Pump
Full Load Amps
3.7-3.6/1.80 A
Motor Mounting Type
Face/Base
Motor Service Factor
1.5
Motor Design
Three-Phase
CC Number
CC030A
Motor Shaft Rotation
CCWSE
Phase
Three
Frame
56J
RPM Range
3,001-3,600
Motor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Usable at 208V
HP @ 50Hz
3/4
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
3,600
Service Factor @ 50Hz
1
Finish
Unfinished
Voltage @ 50Hz
208-230/460
NEMA Design
C
Full Load Amps @ 50Hz
3.7-3.6/1.80
Weight
20 lb
Frequency
60/50 Hz
Nameplate Horsepower @ 50 Hz
3/4 hp
Number of Wires
9
Frame Finish
Unfinished
Application
Pump
Insulation Class
B
Nameplate RPM @ 50 Hz
3,600 RPM
Nameplate Voltage @ 50 Hz
208-230/460V AC
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 50 Hz
1
Product Type
Pump Motor
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Bearing Type
Ball
Full Load Current @ 50 Hz
3.7-3.6/1.80 A
Shaft Design
Threaded
Efficiency Rating
Standard Efficiency (IE1)
Mounting Position
All Angle
NEMA Design Class
C
Nameplate Service Factor @ 60 Hz
1.5
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Sub Application
Jet Pump
Frame Material
Stainless Steel
Full Load Current @ 60 Hz
3.7-3.6/1.8 A
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Overall Length
10 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
9 in
Shaft Length
1 7/8 in
Body Dia.
6.5 in
Body Diameter
6.5 in
Shaft Diameter
5/8 in
Frame Size
56J
Wire Rope Length
10 7/8 in
Length
10 7/8 in

Description

Jet Pump Motor, Body Dia. 6.5 in, CC Number CC030A, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60/50, Full Load Amps 3.7-3.6/1.80, Full Load Amps @ 50Hz 3.7-3.6/1.80, HP 3/4, HP @ 50Hz 3/4, Ins. Class B, Length Less Shaft 9 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & reviews