LEESON 1/4 HP 1800 RPM 48Z CX TEAO Agricultural Fan Motor - X030
- Mfr # MX030
- Zoro # G323932672
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,625 RPM
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
No. of Speeds
1
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX030
- Zoro #
- G323932672
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,625 RPM
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Frame
- 48Y
- Motor Enclosure Design
- TEAO
- HP
- 0.25
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon (LEESON) 1/4 HP PSC agricultural fan motor, 1625 RPM, frame 48Y with 5.6-inch diameter shaft, TEAO (Totally Enclosed Air Over) enclosure, single phase 115/230V with 3.6/1.8 A, reversible rotation and automatic overload protection. Rolled steel construction with resilient extended-stud mounting; single shaft design, cross-reference MARATHON 48A17T118.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.