Shop WEG

PickerPlus Washdown Motor

  • Mfr # 16554578
  • Zoro # G223938514

product price: 
$
2,274.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
Flange
Shaft Dia.
1 1/8 in
NEMA Design
D
Motor Service Factor
1
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16554578
Zoro #
G223938514
UPC #
7909836819639
Country of Origin
United States
Item
Washdown Motor
Motor Mounting Type
Flange
NEMA Design
D
Motor Service Factor
1
Voltage
230/460V AC
Hz
60 Hz
No. of Speeds
1
Nameplate RPM
1800 RPM
HP
3 hp
Frame
100L
Nominal Efficiency
81.5 %
Phase
Three
Motor Design
Three-Phase
Duty Cycle
Continuous
Series
PickerPlus
Standards
NEMA MG-1
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
8.8/4.4 A
Inverter Rating
2:1
Weight
71 lb
Motor Sub Application
Food Processor
Finish
Epoxy-Coated
Usable @ 208V
Not Usable at 208V
Endshield Material
Steel
Max. Ambient Temp.
40 Degrees C
Variable Torque Rating
1000:1
Motor Application
Food Processing

Dimensions

Shaft Dia.
1 1/8 in
Bolt Circle Dia.
8 7/16 in
Overall Length
16 3/16 in
Length Less Shaft
13 13/16 in
Body Dia.
7.09 in
Shaft Length
2 3/8 in
Wire Rope Length
16 3/16 in
Length
16 3/16 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.8/4.4 A, 100L Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design D, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.