Zoro Homepage

Pump Motor, 3 HP, 3475,182/4JP, 3.86A

  • Mfr # 00318OT3E182JP-S

  • Zoro # G9785693


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00318OT3E182JP-S
Zoro #
G9785693
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
19 3/4 in
Shaft Length
7 1/8 in
Length Less Shaft
12 3/8 in
Shaft Dia.
7/8 in
Manufacturers Warranty Length
3 yr
Bolt Circle Dia.
5 5/8 in
Height
8 9/16 in
Body Dia.
8.4 in

Description

Close-Coupled Pump Motor, Body Dia. 8.4 in, Bolt Circle Dia. 5 5/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182/4JP, Hz 60 Hz, Full Load Amps 8.5-7.7/3.8, Height 8 9/16 in, HP 3, HP @ 50Hz 3, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 12 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.