Zoro Homepage

Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V

  • Mfr # 00158ET3E145JP-W22

  • Zoro # G4097073


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,755
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00158ET3E145JP-W22
Zoro #
G4097073
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
18 3/4 in
Length Less Shaft
11 7/16 in
Shaft Length
7 3/8 in
Shaft Dia.
7/8 in
Height
7 1/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
7.1 in
Shaft Dia. (In.)
0.874

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,755
Voltage
208-230/460V AC
Frame
145JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Full Load Amps
4.3-4.0/2.00
Motor Bearings
Ball
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Phase
Three
Max. Ambient Temp.
40 Degrees C
CC Number
CC029A
Hz
60 Hz
Motor Shaft Design
JP Threaded
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
86.5 %
Inverter Rated
Yes
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Frame Material
Cast Iron
Duty
Continuous
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Motor Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
NEMA Design
B
Shaft Material
Carbon Steel
HP @ 50Hz
1 1/2
Inverter Rating
1000:1
Voltage @ 50Hz
380/400/415
Usable @ 208V
Yes
Weight
55 lb
Usable @ 200V
No
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Service Factor @ 50Hz
1.25
RPM @ 50Hz
1,440
Conduit Box Position
F1
Conduit Box Location
Exterior
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 7.1 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JP, Hz 60 Hz, Full Load Amps 4.3-4.0/2.00, Height 7 1/8 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 11 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.