Zoro Homepage

Pump Motor, 3-Ph, 15 HP, 254/6JP, 18.3A

  • Mfr # 01518OT3E254JP-S

  • Zoro # G2217875


product price: $1,775.55
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01518OT3E254JP-S
Zoro #
G2217875
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/4 in
Overall Length
24 13/16 in
Length Less Shaft
16 11/16 in
Shaft Length
8 1/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
12.1 in
Bolt Circle Dia.
7 1/4 in
Height
12 in

Description

Close-Coupled Pump Motor, Body Dia. 12.1 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JP, Hz 60 Hz, Full Load Amps 41.1-37.2/18.6, Height 12 in, HP 15, HP @ 50Hz 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 11/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.