Zoro Homepage

Pump Motor, 3-Ph, 75 HP, 1780,460V, 365JP

  • Mfr # 07518OT3G365JP

  • Zoro # G9871775


product price: $7,384.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
75
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07518OT3G365JP
Zoro #
G9871775
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
32 in
Shaft Length
8 1/8 in
Length Less Shaft
23 7/8 in
Shaft Dia.
1 5/8 in
Height
21 1/4 in
Body Dia.
21.2 in
Manufacturers Warranty Length
3 yr
Shaft Dia. (In.)
1-5/8

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
75
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
460V AC
Frame
365JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Enclosure Design
Open Dripproof
Standards
CSA (078282-0)
Inverter Rated
Yes
Motor Bearings
Ball
Frame Material
Cast Iron
Duty
Continuous
Hz
60 Hz
Full Load Amps
83.5
Motor Application
Pump
Green Certification or Other Recognition
NEMA Premium Rated
Motor Sub Application
Close-Coupled Pump
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CC Number
CC029A
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Nominal Efficiency
95 %
Phase
Three
Ins. Class
F
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
JP Threaded
Motor Efficiency Group
NEMA Premium Efficient
NEMA Design
B
Weight
856 lb
Voltage @ 50Hz
380/400/415
Motor Mounting Position
Horizontal
HP @ 50Hz
50, 75
RPM @ 50Hz
1,485
Usable @ 208V
No
Service Factor @ 50Hz
1.15
Shaft Material
Carbon Steel
Conduit Box Position
F1
Duty Cycle
Continuous
Usable @ 200V
No
Inverter Rating
1000:1
Conduit Box Location
Exterior
No. of Speeds
1
Regreasable Bearings
Regreasable Bearings
Application
Centrifugal Close-Coupled Pumps Where the Pump Impeller is Mounted Directly to the Threaded Motor Shaft
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 21.2 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 365JP, Hz 60 Hz, Full Load Amps 83.5, Height 21 1/4 in, HP 75, HP @ 50Hz 50, 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.