Zoro Homepage

Pump Motor, 5 HP, 3510,182/4JP, 6.10A

  • Mfr # 00536OT3E182JP-S

  • Zoro # G9785641


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00536OT3E182JP-S
Zoro #
G9785641
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
7 1/8 in
Shaft Dia.
7/8 in
Length Less Shaft
12 in
Overall Length
19 5/16 in
Manufacturers Warranty Length
3 yr
Height
8 9/16 in
Body Dia.
8.4 in
Bolt Circle Dia.
5 5/8 in

Description

Close-Coupled Pump Motor, Body Dia. 8.4 in, Bolt Circle Dia. 5 5/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182/4JP, Hz 60 Hz, Full Load Amps 13.5-12.2/6.1, Height 8 9/16 in, HP 5, HP @ 50Hz 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 12 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.