Zoro Homepage

Pump Mtr, 3-Ph, 3hp, 3510, 208-230/460, 182JP

  • Mfr # 00536ET3E184JP-W22

  • Zoro # G4228332


product price: $973.66
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,485
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00536ET3E184JP-W22
Zoro #
G4228332
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
13 1/8 in
Shaft Dia.
7/8 in
Overall Length
20 1/2 in
Shaft Length
7 3/8 in
Body Dia.
9.3 in
Manufacturers Warranty Length
3 yr
Height
9 3/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia. (In.)
0.874

Description

Close-Coupled Pump Motor, Body Dia. 9.3 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182JP, Hz 60 Hz, Full Load Amps 13.1-11.8/5.9, Height 9 3/8 in, HP 5, HP @ 50Hz 4, 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.