Zoro Homepage

Pump Mtr, 3ph, 20hp, 1765, 208-230/460, 256JM

  • Mfr # 02018ET3E256JM-W22

  • Zoro # G3665532


product price: $2,767.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
20
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02018ET3E256JM-W22
Zoro #
G3665532
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
26 1/4 in
Shaft Dia.
1 1/4 in
Length Less Shaft
21 in
Shaft Length
5 1/4 in
Body Dia.
12.9 in
Manufacturers Warranty Length
3 yr
Height
12 15/16 in
Bolt Circle Dia.
7 1/4 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
20
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
208-230/460V AC
Frame
254/6JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Phase
Three
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
53.3-48.2/24.1
Hz
60 Hz
Motor Shaft Design
JM Threaded
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
CC Number
CC029A
Motor Application
Pump
Nominal Efficiency
93 %
Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Thermal Protection
None
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Conduit Box Position
F1
Conduit Box Location
Exterior
Weight
363 lb
NEMA Design
B
No. of Speeds
1
Usable @ 208V
Yes
Usable @ 200V
No
Shaft Material
Carbon Steel
Inverter Rating
1000:1
Motor Mounting Position
Horizontal
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JM, Hz 60 Hz, Full Load Amps 53.3-48.2/24.1, Height 12 15/16 in, HP 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 21 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.