Zoro Homepage

Pump Mtr, 3ph, 20hp, 3530, 208-230/460, 256JP

  • Mfr # 02036ET3E256JP-W22

  • Zoro # G4100756


product price: $2,908.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
20
RPM Range
3,001-3,600
Nameplate RPM
3,520
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02036ET3E256JP-W22
Zoro #
G4100756
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
29 1/8 in
Length Less Shaft
20 15/16 in
Shaft Length
8 1/8 in
Shaft Dia.
1 1/4 in
Body Dia.
12.9 in
Manufacturers Warranty Length
3 yr
Height
12 15/16 in
Bolt Circle Dia.
7 1/4 in
Shaft Dia. (In.)
1-1/4

Description

Close-Coupled Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JP, Hz 60 Hz, Full Load Amps 51.3-46.4/23.2, Height 12 15/16 in, HP 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 20 15/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.